- Battery Charger
- 18 V
- Li-Ion
features
- Industry leading charge times of 15 minutes (compact battery) and 30 minutes (LXT® battery)
- During the charging process, the Rapid Optimum Charger monitors each battery and actively controls the current, voltage and temperature for faster charging and longer battery life
- Built-in fan to cool the battery during the charging process, which is engineered to facilitate a faster charge time and helps product lifetime work
- Rapid Optimum Charger is ENERGY STAR® qualified
- Compact design is ideal for jobsite portability and storage
| Battery Capacity (Amp-Hrs) | 3.3 |
| Type | Battery Charger |
| Voltage Rating | 18.00 V |
| Weight | 2.32 LB |
| EAN or UPC | 88381425827 |

