- 1.6 Amp Finishing Sander
features
- Comfortable clamp lever for easy sandpaper installation
- Dust bag for clean and efficient sanding with extended sandpaper life by reducing clogging
- Low vibration and noise levels for increased user comfort
- All ball bearing construction for long tool life and smooth operation
- Double insulated
includes
- Abrasive paper #60, #100, and #150 (qty. 1 each)
- Dust bag
- Punch plate
- Plastic tool case
- 15 extra sheets of sandpaper
| Amps | 1.6 A |
| Tool Wt. | 2.1 lb |
| Pad or Belt Size | 4 1/2 in x 4 in |
| Type | Finishing Sander |
| Height | 5 3/8 in |
| RPM [Max] | 14000 rpm |
| Voltage Rating | 115 |
| Weight | 0.0 LB |

