LXT Li-Ion battery and optimum charging system produces 430% total lifetime work with 2.5 times more cycles
Makita built four-pole motor delivers 121 in lb of torque in a compact size
Variable speed for a wide range of drilling and driving applications
Shift-Lock™ drive system quickly shifts between modes
Compact design reduces operator fatigue
Built-in LED light illuminates the work area
Ergonomic shape fits like a glove with even pressure and easy control
Easy to handle large paddle switch with soft grip provides increased comfort on the job
Makita Li-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm-holding contact terminals (for constant high power)
30 minute rapid optimum charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage, and temperature
Charger has a built-in fan to cool the battery to produce more lifetime work
Three-year warranty on tool and one-year warranty on batteries and charger
Charger has earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the U.S. Environmental Protection Agency (EPA) and U.S. Department of Energy (DOE)
includes
18 V LXT Li-Ion 3.0 Ah battery (BL1830) (qty. 2)
Rapid optimum battery charger (DC18RA)
Contractor bag (821007-X)
Plastic battery cover (450128-8)
Chuck key holder (450688-0)
Chuck key (763415-9)
Cordless
Yes
Length
8 in
Net Wt.
4.1 lb
Torque
121 in lb
Watt Hours
58
Capacity, in
0.375 in
No Load RPM
0 to 1,800
Battery Capacity (Amp-Hrs)
3
Weight
13.25 LB
EAN or UPC
88381094528
No Air Shipping
Eco-Friendly
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back