- 1/2" Drive
- 110 ft lb Torque
- 3000 ipm
- Impact Wrench
features
- Reverse switch located near trigger ensures easy, one-handed operation
- Externally accessible brushes for easy inspection and replacement
- Tool hook attaches to both sides of tool
- Ergonomically designed, rubberized grip
includes
- Belt clip
- Plastic carrying case
| Voltage Rating | 115 |
| RPM [Max] | 3000 rpm |
| Length | 9 1/8 in |
| Cordless | No |
| Impacts Per Minute | 3000 ipm |
| Torque | 110 ft lb |
| Amps | 2.5 A |
| Drive Size | 1/2 in |
| Weight | 6.6 LB |
| EAN or UPC | 88381036948 |

