- 12 Amp
- 120V
- 13,000 RPM
- 4 3/8" Masonry Saw
applications
- Powerful cutting in stone, masonry, tile, and concrete
features
- Increased 1 3/8" cutting capacity
- More compact design for less operator fatigue
- High power-to-weight ratio
- Easy-to-adjust depth gauge for precision cutting
- Lock-off button helps prevent accidental starts
- Flat motor housing design increases stability when changing blades
includes
- Diamond blade
- Socket wrench
- Wrench
| Voltage Rating | 120 |
| Arbor Hole | 3/4 in |
| Cordless | No |
| RPM [Max] | 13000 rpm |
| Amps | 12 A |
| Blade Dia. | 4 3/8 in |
| Tool Wt. | 5.9 lb |
| Weight | 9.46 LB |
| EAN or UPC | 88381016193 |

