- No. 8 Line Floor Brush
- Dark Grey Horsehair, Tampico
features
- Half-round block
- Use for dry sweeping smooth concrete floors, wood, asphalt, tile, etc
includes
- M-60 Handle
| Block Finish | Clear Lacquered |
| Block Material | Hardwood |
| Bristle Material | Dark Grey Horsehair, Tampico |
| Overall Length | 18 in |
| Trim Length | 3 in |
| Weight | 3.08 LB |

