Skip to content Skip to navigation menu
Magnolia Brush455-6035-3

455-6035-3

Plastic Mop Buckets
Item #101551074
  • Plastic Mop Bucket
  • 26 to 35 qt
Magnolia Brush455-6035-3
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plastic Mop Bucket
  • 26 to 35 qt

features

  • Yellow mop bucket with wringer designed for durability
  • Corrosion resistant
  • No crack or crevices to collect dirt
  • Wringer is resistant to cleaning chemicals
Depth 11.875 in
Length 18 3/8 in
Weight 20.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison