- Industrial Dust Mop Head
- White Absorbent Cotton Yarn
features
- Four-ply yarn is evenly sewn on sanforized duck
- Dust mops provide outstanding performance
| Length | 36 in |
| Material | White Absorbent Cotton Yarn |
| Weight | 2.17 LB |
| Length | 36 in |
| Material | White Absorbent Cotton Yarn |
| Weight | 2.17 LB |