Skip to content Skip to navigation menu
Magnolia Brush455-5124

455-5124

Industrial Dust Mop Heads
Item #101551072
  • Industrial Dust Mop Head
  • White Absorbent Cotton Yarn
Magnolia Brush455-5124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Industrial Dust Mop Head
  • White Absorbent Cotton Yarn

features

  • Four-ply yarn is evenly sewn on sanforized duck
  • Dust mops provide outstanding performance
Material White Absorbent Cotton Yarn
Length 24 in
Weight 1.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison