Skip to content Skip to navigation menu
Magnolia Brush455-4636-N

455-4636-N

Curved Squeegees
Item #101557204
  • Curved Squeegee
  • 36 in
  • Neoprene
Magnolia Brush455-4636-N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Curved Squeegee
  • 36 in
  • Neoprene

features

  • Squeegee frame is made of 1" angle aluminum to which a 2" wide x 1/4" thick strip of high-grade black squeegee rubber or neoprene is attached with cadmium plated screws

includes

  • Steel Bracket Handle
Head Material Neoprene
Head Shape Curved
Head Size 36 in
Weight 3.83 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison