- Curved Squeegee
- 18 in
- Neoprene
features
- Squeegee frame is made of 1" angle aluminum to which a 2" wide x 1/4" thick strip of high-grade black squeegee rubber or neoprene is attached with cadmium plated screws
| Head Shape | Curved |
| Head Size | 18 in |
| Head Material | Neoprene |
| Weight | 1.83 LB |

