- No. 37 Line Floor Brush
- Silver Flagged-Tip Plastic
features
- Half-round block
- Will sweep finest dust or grit
- Use for sweeping smooth highly polished floors, varnished wood or smooth concrete
includes
- M-60 Handle, No.99 Brace
| Block Length | 36 in |
| Bristle Material | Silver Flagged-Tip Plastic |
| Block Finish | Clear Lacquered |
| Trim Length | 3 in |
| Block Material | Hardwood |
| Weight | 5.17 LB |

