- No. 24 Line Garage Brush
- Stiff Black Polypropylene
features
- Use for wet or dry sweeping rough concrete or asphalt floors
- Will not soften when exposed to water, oils or greases
includes
- B-60 Handle
| Overall Length | 18 in |
| Block Finish | Clear Lacquered |
| Bristle Material | Stiff Black Polypropylene |
| Trim Length | 4 in |
| Block Material | Hardwood |
| Weight | 4.0 LB |

