- No. 12 Line Garage Brush
- 4" Trim Length
features
- Use for wet or dry sweeping rough concrete or asphalt floors
- Will not soften when exposed to water, oils, or grease
includes
- B-60 Handle, No.99 Brace
| Block Material | Streamlined Hardwood |
| Trim Length | 4 in |
| Overall Length | 30 in |
| Block Finish | Clear Lacquered |
| Weight | 5.0 LB |

