Skip to content Skip to navigation menu
Magnolia Brush455-1124

455-1124

No. 11 Line Floor Brushes
Item #101552314
  • No. 11 Line Floor Brush
  • Coarse Gauge Polystyrene Plastic
Magnolia Brush455-1124
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No. 11 Line Floor Brush
  • Coarse Gauge Polystyrene Plastic

features

  • Good on rough or smooth concrete, asphalt, wood, etc
  • Dark red coarse gauge polystyrene plastic in center rows
  • Fine gauge black plastic in border rows
  • Recommended for wet or dry sweeping
  • The center rows sweep the heavy debris, while the border sweeps the finer dirt

includes

  • M-60 Handle
Overall Length 24 in
Bristle Material Coarse Gauge Polystyrene Plastic
Trim Length 3 in
Weight 3.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison