- Size 900 Coupling Hub
- 4 3/4" Bore
- 1 1/4 Keyway
- 1 SS over kwy
- Set-Screw Locking
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Solid magnesium alloy permanent mold castings are heat-treated
| Lock Type | Setscrew Locking |
| Hub Dia. | 8.3 in |
| Length Through Bore | 3.63 in |
| Keyway Size | 1 1/4 |
| Coupling Size | 900 |
| Outside Dia. | 11.4 in |
| Set Screw | 1 SS over kwy |
| Overall Assembly Length | 10.15 in |
| Material | Magnesium Titanium |
| Weight | 17.1 LB |

