- Size 800
- Steel Bushed & Clamp Style Spline Bore
- 27 Teeth
- 16/32 Spline Pitch
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
applications
- Correct spline tooth failures and fretting when heavy cyclic loads, reverse loading, and high torque exist in combination with fit variations
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Added spline tooth strength
- Wear resistance of steel
| Spline Size | 27T 16/32 |
| Material | Magnesium Titanium |
| Outside Dia. | 8.6 in |
| No. of Teeth | 27 |
| Spline Description | 16/32 |
| Length Through Bore | 2.87 in |
| Hub Dia. | 7 in |
| Lock Type | Steel Bushed & Clamp Style |
| Overall Assembly Length | 7.99 in |
| Coupling Size | 800 |
| Weight | 11.95 LB |

