- Size 700
- Steel Bushed Spline Bore
- 14 Teeth
- 12/24 Spline Pitch
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
applications
- Correct spline tooth failures and fretting when heavy cyclic loads, reverse loading, and high torque exist in combination with fit variations
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Easy handling and installation
- Rustproof
- Reduced load on bearings, shafts, and pumps
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Added spline tooth strength
- Wear resistance of steel
| Material | Magnesium Titanium |
| Hub Dia. | 5.19 in |
| Length Through Bore | 2.51 in |
| No. of Teeth | 14 |
| Coupling Size | 700 |
| Overall Assembly Length | 6.99 in |
| Spline Size | 14T 12/24 |
| Spline Description | 12/24 |
| Lock Type | Steel Bushed |
| Outside Dia. | 6.9 in |
| Weight | 5.4 LB |

