- Size 600
- Made of Viton(Fluorocarbon)
- Red Color
- 80 Durometer
- -20 °F to 350 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Excellent fluid compatibility and high temperature characteristics
- Good compression set and resiliency
| Coupling Size | 600 |
| Temperature Range [Min] | -20 °F |
| Material | Viton(Fluorocarbon) |
| HP @ RPM | 7.9 hp @ 100 rpm, 94.9 hp @ 1200 rpm, 142.5 hp @ 1800 rpm |
| Torque Rating | 4946.7 in lb |
| Temperature Range [Max] | 350 °F |
| Color | Red |
| No. of Legs | 6 |
| Insert Style | One Piece |
| Hardness | 80 |
| Weight | 1.9 LB |

