- Size 600 Coupling Hub
- 2 1/2" Bore
- 5/8 Keyway
- Double SS @ 90°
- Set-Screw Locking
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Solid magnesium alloy permanent mold castings are heat-treated
| Hub Dia. | 4 1/2 in |
| Length Through Bore | 2.31 in |
| Outside Dia. | 5.975 in |
| Coupling Size | 600 |
| Set Screw | Double SS @ 90° |
| Overall Assembly Length | 5.98 in |
| Material | Magnesium Titanium |
| Keyway Size | 5/8 |
| Lock Type | Setscrew Locking |
| Weight | 3.15 LB |

