- Horizontal Pump/Motor Mount
- Aluminum
- 100 A2/B4 Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC
| Pump Flange | 100 A2/B4 |
| Material | Aluminum |
| Pump/Motor Mount Length | 7 5/8 in |
| Axial Clearance | 6 3/4 in |
| Motor Frame | 324TC/TSC-405TC/TSC, 324UC/USC-405UC/USC |
| Pump Flange Type | Metric |
| Motor Mount Holes | 4 |
| Mounting Type | Horizontal |
| Radial Clearance | 7.74 in |
| Weight | 16.5 LB |

