- Horizontal Pump/Motor Mount
- Aluminum
- 80 A2/B4 Pump Flange to Motor Frames 284TC/TSC-286TC/TSC & 284UC/286UC
| Pump Flange Type | Metric |
| Motor Frame | 284TC/TSC-286TC/TSC, 284UC/286UC |
| Axial Clearance | 6 in |
| Radial Clearance | 6.4 in |
| Material | Aluminum |
| Motor Mount Holes | 4 |
| Mounting Type | Horizontal |
| Pump Flange | 80 A2/B4 |
| Pump/Motor Mount Length | 6 7/8 in |
| Weight | 9.0 LB |

