- Horizontal Pump/Motor Mount
- Aluminum
- SAE A Pump Flange to Motor Frames 284TC/TSC-286TC/TSC & 284UC/286UC
description
- Pump motor adapters are offered for providing common alignment between hydraulic pumps and electric motors. The adapters are available in either a SAE two-bolt or SAE four-bolt mount and are constructed from machined aluminum.
| Mounting Type | Horizontal |
| Axial Clearance | 6 in |
| Motor Frame | 284TC/TSC-286TC/TSC, 284UC/286UC |
| Radial Clearance | 6.4 in |
| Pump Flange | SAE A |
| Pump/Motor Mount Length | 6 7/8 in |
| Material | Aluminum |
| Pump Flange Type | SAE |
| Motor Mount Holes | 4 |
| Weight | 4.0 LB |

