- Vertical Pump/Motor Mount
- Aluminum
- SAE B Pump Flange to Motor Frames 182TC-256TC & 213UC-256UC
| Pump Flange Type | SAE |
| Material | Aluminum |
| Pump/Motor Mount Length | 7 in |
| Radial Clearance | 5 in |
| Mounting Type | Vertical |
| Pump Flange | SAE B |
| Motor Frame | 182TC-256TC, 213UC-256UC |
| Motor Mount Holes | 8 |
| Axial Clearance | 6 1/4 in |
| Weight | 8.5 LB |

