- Vertical Pump/Motor Mount
- Aluminum
- 100 A2/B4 Pump Flange to Motor Frames 182TC-256TC & 213UC-256UC
| Motor Mount Holes | 8 |
| Pump/Motor Mount Length | 6 13/16 in |
| Material | Aluminum |
| Pump Flange | 100 A2/B4 |
| Mounting Type | Vertical |
| Motor Frame | 182TC-256TC, 213UC-256UC |
| Radial Clearance | 5 in |
| Pump Flange Type | Metric |
| Axial Clearance | 6.06 in |
| Weight | 8.5 LB |

