- Horizontal Pump/Motor Mount
- Aluminum
- SAE AA Pump Flange to Motor Frames 182TC-256TC & 213UC-256UC
description
- Pump motor adapters are offered for providing common alignment between hydraulic pumps and electric motors. The adapters are available in either a SAE two-bolt or SAE four-bolt mount and are constructed from machined aluminum.
options
- Some units may be used for vertical mounting. Consult your local Applied service center for more information.
| Material | Aluminum |
| Motor Mount Holes | 4 |
| Mounting Type | Horizontal, Vertical |
| Radial Clearance | 5 in |
| Axial Clearance | 4.31 in |
| Pump Flange Type | SAE |
| Pump Flange | SAE AA |
| Motor Frame | 182TC-256TC, 213UC-256UC |
| Pump/Motor Mount Length | 5 in |
| Weight | 3.0 LB |

