- Horizontal Pump/Motor Mount
- Aluminum
- 100 A2/B4 Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
| Pump/Motor Mount Length | 5 in |
| Mounting Type | Horizontal, Vertical |
| Pump Flange | 100 A2/B4 |
| Pump Flange Type | Metric |
| Material | Aluminum |
| Motor Mount Holes | 4 |
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Axial Clearance | 3.93 in |
| Radial Clearance | 4.1 in |
| Weight | 3.0 LB |

