- Vertical Pump/Motor Mount
- Aluminum
- SAE AA Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
| Pump Flange | SAE AA |
| Radial Clearance | 4.15 in |
| Pump/Motor Mount Length | 4 1/2 in |
| Motor Mount Holes | 8 |
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Axial Clearance | 3.81 in |
| Pump Flange Type | SAE |
| Material | Aluminum |
| Mounting Type | Vertical |
| Weight | 2.5 LB |

