
- Size 500 Coupling Hub
- 1 5/16" Bore
- 3/8 Keyway
- 1 SS over kwy
- Set-Screw Locking
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Solid magnesium alloy permanent mold castings are heat-treated
Keyway Size | 3/8 |
Overall Assembly Length | 4.67 in |
Material | Magnesium Titanium |
Lock Type | Setscrew Locking |
Set Screw | 1 SS over kwy |
Length Through Bore | 1.63 in |
Hub Dia. | 4 in |
Coupling Size | 500 |
Outside Dia. | 4.8 in |
Weight | 1.8 LB |
