- Size 400
- Made of Urethane
- Yellow Color
- 90 Durometer
- -30 °F to 150 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Offers good medium-duty durability and resiliency
- Excellent mechanical and physical properties
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 150 °F |
| Material | Urethane Spider |
| Torque Rating | 1584.5 in lb |
| Color | Yellow |
| Insert Style | One Piece |
| Hardness | 90 |
| Coupling Size | 400 |
| HP @ RPM | 2.5 hp @ 100 rpm, 30.4 hp @ 1200 rpm, 45.6 hp @ 1800 rpm |
| No. of Legs | 3 |
| Weight | 0.3 LB |

