Skip to content Skip to navigation menu
Flexible Coupling Round Bore Hub

400HUB1 1/2X3/8

Flexible Coupling Round Bore Hub
Item #103846898
  • Size 400 Coupling Hub
  • 1 1/2" Bore, 3/8" KW
Flexible Coupling Round Bore Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Size 400 Coupling Hub
  • 1 1/2" Bore, 3/8" KW

description

  • Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.

features

  • Lightweight magnesium construction is greater in strength than cast iron and aluminum units
  • Reduced load on bearings, shafts, and pumps
  • Easy handling and installation
  • Rustproof
  • Corrosion-resistant
  • Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
  • Solid magnesium alloy permanent mold castings are heat-treated
Material Magnesium Titanium
Overall Assembly Length 4.24 in
Keyway Size 3/8
Lock Type Setscrew
RPM [Max] 1800 rpm
Coupling Size 400
Outside Dia. 3.98 in
Hub Dia. 3.05 in
Length Through Bore 1.52 in
Weight 1.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison