- Five Shelves
- Starter Unit
- 84" H x 36" W x 12" D
- Gray
features
- Meet varying capacity requirements by assembling mixed or matched sections of the same depth and height
- No tools needed to reposition shelves
| No. of Shelves | 5 |
| Height | 84 in |
| Color | Gray |
| Type | Open Shelving Section |
| Depth | 12 in |
| Shelving Type | Starter Unit |
| Width | 36 in |
| Weight | 77.5 LB |

