
- Four Levels
- Solid Decking
- Starter Unit
- Solid Decking
- Starter Unit
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
Depth | 48 in |
Color | Dove Gray |
Height | 96 in |
Component Type | Starter |
No. of Levels | 4 |
Decking Type | Solid Decking |
Construction | Heavy Gauge Steel Uprights & Beams |
Weight | 374.6 LB |
