
- Four Levels
- Solid Decking
- Add On Unit
- 72" W x 96" H x 48" D
- Gray
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
Depth | 48 in |
No. of Levels | 4 |
Color | Dove Gray |
Component Type | Add-On |
Height | 96 in |
Construction | Heavy Gauge Steel Uprights & Beams |
Decking Type | Solid Decking |
Weight | 345.2 LB |
