- Individual Shelve for 8000 Series Shelving
- Individual Shelf
- 1 shelve
- 36"W X 24"D
- Grey
description
- Lyon 8000 Series Industrial Shelving is based on the T-post Upright, with various options for shelves. Choose from 18, 20, or 22-gauge Box "W" shelves, 18-gauge flanged shelves, or specialty shelves such as galvanized, open wire and others.
applications
- Typically used for light- or medium-duty, office supplies, etc.
features
- Meet varying capacity requirements by assembling mixed or matched sections of the same depth and height
- Shelves are adjustable in 1.5" intervals
- No tools needed to reposition shelves
| Duty | Medium-Duty |
| Width | 36 in |
| No. of Shelves | 1 |
| Shelf Capacity | 600 lbs |
| Color | Gray |
| Depth | 24 in |
| Height | 84 in |
| Shelving Type | Extra Shelves |
| Type | Closed Shelving Section |
| Sheet Metal Gauge | 22 |
| Weight | 12.5 LB |

