- Bulk Storage Rack
- Starter
- Solid Decking
- 60" H x 96" W x 48" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Color | Dove Gray |
| Component Type | Starter |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Decking Type | Solid Decking |
| Height | 60 in |
| No. of Levels | 3 |
| Depth | 48 in |
| Weight | 356.8 LB |

