- Bulk Storage Rack
- Add-On
- Wire Decking
- 96" H x 84" W x 30" D
- Four Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Depth | 30 in |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Component Type | Add-On |
| Height | 96 in |
| Decking Type | Wire Decking |
| No. of Levels | 4 |
| Color | Dove Gray |
| Weight | 281.0 LB |

