Skip to content Skip to navigation menu
Lyon Workspace Products67333SP

67333SP

Pre-Engineered Bulk Storage Rack
Item #105595045
  • Bulk Storage Rack
  • Starter
  • Particle Decking
  • 96" H x 72" W x 36" D
  • Four Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67333SP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Starter
  • Particle Decking
  • 96" H x 72" W x 36" D
  • Four Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Hand-loaded
  • Intermediate weight bulky items
  • Cartoned merchandise
Depth 36 in
Construction Heavy Gauge Steel Uprights & Beams
No. of Levels 4
Decking Type Particle Decking
Color Dove Gray
Height 96 in
Component Type Starter
Weight 325.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison