Skip to content Skip to navigation menu
Lyon Workspace Products67331R

67331R

Pre-Engineered Bulk Storage Rack
Item #105597767
  • Bulk Storage Rack
  • Add-On
  • Ribbed Decking
  • 96" H x 72" W x 24" D
  • Four Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67331R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Add-On
  • Ribbed Decking
  • 96" H x 72" W x 24" D
  • Four Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Hand-loaded
  • Intermediate weight bulky items
  • Cartoned merchandise
Construction Heavy Gauge Steel Uprights & Beams
No. of Levels 4
Component Type Add-On
Decking Type Ribbed Decking
Color Dove Gray
Height 96 in
Depth 24 in
Weight 210.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison