- Bulk Storage Rack
- Add-On
- Ribbed Decking
- 84" H x 72" W x 30" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Construction | Heavy Gauge Steel Uprights & Beams |
| Component Type | Add-On |
| Decking Type | Ribbed Decking |
| Height | 84 in |
| Depth | 30 in |
| Color | Dove Gray |
| No. of Levels | 3 |
| Weight | 178.9 LB |

