- Bulk Storage Rack
- Starter
- Wire Decking
- 84" H x 60" W x 48" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Hand-loaded
- Intermediate weight bulky items
- Cartoned merchandise
| Decking Type | Wire Decking |
| Component Type | Starter |
| No. of Levels | 3 |
| Depth | 48 in |
| Color | Dove Gray |
| Height | 84 in |
| Construction | Heavy Gauge Steel Uprights & Beams |
| Weight | 234.3 LB |

