Skip to content Skip to navigation menu
Lyon Workspace Products67225R

67225R

Pre-Engineered Bulk Storage Rack
Item #105599504
  • Bulk Storage Rack
  • Add-On
  • Ribbed Decking
  • 84" H x 60" W x 48" D
  • Three Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67225R
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Add-On
  • Ribbed Decking
  • 84" H x 60" W x 48" D
  • Three Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Hand-loaded
  • Intermediate weight bulky items
  • Cartoned merchandise
Color Dove Gray
Decking Type Ribbed Decking
Construction Heavy Gauge Steel Uprights & Beams
No. of Levels 3
Component Type Add-On
Depth 48 in
Height 84 in
Weight 193.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison