Skip to content Skip to navigation menu
Lyon Workspace Products67225

67225

Pre-Engineered Bulk Storage Rack
Item #105583122
  • Bulk Storage Rack
  • Add-On
  • No Decking
  • 84" H x 60" W x 48" D
  • Three Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67225
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Add-On
  • No Decking
  • 84" H x 60" W x 48" D
  • Three Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Cartoned merchandise
  • Intermediate weight bulky items
  • Hand-loaded
Height 84 in
Color Dove Gray
Decking Type No Decking
Depth 48 in
No. of Levels 3
Component Type Add-On
Construction Heavy Gauge Steel Uprights & Beams
Weight 86.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison