- Bulk Storage Rack
- Starter
- Ribbed Decking
- 72" H x 60" W x 48" D
- Three Level
description
- Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.
applications
- Intermediate weight bulky items
- Cartoned merchandise
| Construction | Heavy Gauge Steel Uprights & Beams |
| Height | 72 in |
| No. of Levels | 3 |
| Component Type | Starter |
| Decking Type | Ribbed Decking |
| Depth | 48 in |
| Color | Dove Gray |
| Weight | 211.4 LB |
-
Drop Ship Only


