Skip to content Skip to navigation menu
Lyon Workspace Products67212D

67212D

Pre-Engineered Bulk Storage Rack
Item #105599145
  • Bulk Storage Rack
  • Add-On
  • Solid Decking
  • 72" H x 60" W x 30" D
  • Three Level
  • Dove Gray
+ Show More + Show Less
Lyon Workspace Products67212D
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Bulk Storage Rack
  • Add-On
  • Solid Decking
  • 72" H x 60" W x 30" D
  • Three Level

description

  • Designed for the hand-loading of intermediate weight bulky items. Can also be used for display racking.

applications

  • Hand-loaded
  • Intermediate weight bulky items
  • Cartoned merchandise
Color Dove Gray
Construction Heavy Gauge Steel Uprights & Beams
Decking Type Solid Decking
No. of Levels 3
Depth 30 in
Component Type Add-On
Height 72 in
Weight 153.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison