- Modular Drawer Workstation with Cabinet and Steel Top, mutiple drawer access, 5 drawers
includes
- Two 241-350SLB cabinet
- One top
- One panel leg
- One footrest
| Color | Black, Forest Green, Dove Gray, Putty, Wedgewood Blue, Cardinal Red |
| Top Type | Steel Top |
| Depth | 28 in |
| Height | 35 in |
| No. of Drawers | 5 |
| Weight | 394.1 LB |
-
Drop Ship Only


