- 60"w x 24"d x 82"h
- w/Four Adjustable Shelves
- 1,450 lb per Shelf Capacity
- Welded Steel
- Dove Gray
features
- Extra wide
- Load capacity of 1,450 lb per shelf
- Wide double doors for easy access
- Four full-width shelves are adjustable on 3" centers
| Color | Dove Gray |
| No. of Shelves | 4 |
| Cabinet Depth | 24 in |
| Material | Welded Steel |
| Shelf Capacity | 1,450 lb |
| Cabinet Width | 60 in |
| Cabinet Height | 82 in |
| Weight | 525.0 LB |
-
Drop Ship Only


