- 36"w x 21"d x 82"h
- w/Four Adjustable Shelves
- 1,450 lb per Shelf Capacity
- Welded Steel
- Dove Gray
features
- Heavy-duty steel doors have a padlock hasp and heavy-duty 5/16" brass-pin hinges securely welded to each door
- All-welded 14-gauge steel construction provides a payload capacity of 1,450 lb per shelf
- Adjustable shelves bolt securely into welded keyhole slots and can be repositioned on 3" centers
- Secure, three-point locking system on doors features 3/8" latch rod and 3/16" latch plate
| Cabinet Height | 82 in |
| Cabinet Width | 36 in |
| Cabinet Depth | 21 in |
| Color | Dove Gray |
| Shelf Capacity | 1,450 lb |
| No. of Shelves | 4 |
| Material | Welded Steel |
| Weight | 370.0 LB |
-
Drop Ship Only


