- SYNLUBE HD 680, 1 GAL JUGS
applications
- For industrial machine applications
- Designed for extreme and stringent applications
- For use under severe conditions such as extremely high or low temperatures, and whenever an extreme pressure fortified synthetic fluid is required
features
- High performance, extreme pressure synthetic fluids
- 100% synthetic-based product formulated with a combination of PAO and ester technology
- Zinc-free
- Excellent gear and bearing lubricants
- Provides several advantages over mineral oil-based products
- Excellent thermal stability and oxidation-resistant characteristics, increasing the service life of the lubricant many times over that of mineral oils
- Outstanding extreme pressure and antiwear properties, resulting in extended drain intervals and longer equipment life
- Exceptional demulsibility characteristics
- High viscosity indexes and low pour points ensure optimum performance over a wide operating temperature range
- Broad range of compatibility with elastomers and seal materials
- Exhibits very low coefficients of friction and superior heat transfer characteristics, resulting in lower operating temperatures and reduced power consumption
| Container Size | 1 gal |
| Series | Syn Lube HD 680 |
| Base Oil | PAO & Esther |
| Flash Point | 555 °F |
| Container Type | Jug |
| Viscosity @ 100°F S.U.S. | 3384 |
| Odor | Odorless |
| Viscosity Index | 170 |
| Family Name | Syn Lube HD Series Gear Oil |
| Pour Point | -45 °F |
| Fire Point | 580 °F |
| SAE Gear No. | N/A |
| ISO Viscosity Grade | ISO-680 |
| AGMA No. | 8EP |
| Weight | 8.25 LB |
| EAN or UPC | 89215000692 |

