- SYNLUBE HD 220, 1/4 DRUM
applications
- For industrial machine applications
- Designed for extreme and stringent applications
- For use under severe conditions such as extremely high or low temperatures, and whenever an extreme pressure fortified synthetic fluid is required
features
- Zinc-free
- Excellent gear and bearing lubricants
- Provides several advantages over mineral oil-based products
- Excellent thermal stability and oxidation-resistant characteristics, increasing the service life of the lubricant many times over that of mineral oils
- Outstanding extreme pressure and antiwear properties, resulting in extended drain intervals and longer equipment life
- Exceptional demulsibility characteristics
- High viscosity indexes and low pour points ensure optimum performance over a wide operating temperature range
- Broad range of compatibility with elastomers and seal materials
- Exhibits very low coefficients of friction and superior heat transfer characteristics, resulting in lower operating temperatures and reduced power consumption
- 100% synthetic-based product formulated with a combination of PAO and ester technology
- High performance, extreme pressure synthetic fluids
| SAE Gear No. | 90 |
| Family Name | Syn Lube HD Series Gear Oil |
| Flash Point | 540 °F |
| Container Type | Drum |
| Odor | Odorless |
| Fire Point | 580 °F |
| Pour Point | -55 °F |
| AGMA No. | 5EP |
| Viscosity @ 100°F S.U.S. | 988 |
| Series | Syn Lube HD 220 |
| Container Size | 16 gal |
| SAE No. | 90 |
| Base Oil | PAO & Esther |
| ISO Viscosity Grade | ISO-220 |
| Viscosity Index | 154 |
| Weight | 134.0 LB |
| EAN or UPC | 89215000593 |
-
Drop Ship Only


